Zoro Homepage

Pneumatic Torque Wrench, 1300 ft.lb.

  • Mfr # JGUN-A1-SP

  • Zoro # G8391966


product price: $7,639.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
3/4"
Free Speed
11 RPM
Air Inlet
1/2 in NPT
Handle Type
Pistol Grip
Includes
Reaction Arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JGUN-A1-SP
Zoro #
G8391966
UPC #
-
Country of Origin
United States

Dimensions

Square Drive Size
3/4"
Air Inlet Size - Air Tools
1/2" NPT
Min. Hose Size
1/2 in
Overall Length
10 in
Drive Size
3/4 in Square

Description

Torque Wrench, Drive Size 3/4 in Square, Torque Range 325 to 1225 ft-lb, Max. Torque 1,225 ft-lb, Free Speed 11 RPM, Air Pressure 90 psi, Air Consumption 30 cfm, Power Source Air Powered, Max. Air Pressure 90 psi, Min. Air Pressure 20 psi, Min. Hose Size 1/2 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Air Inlet 1/2 in NPT, Handle Type Pistol Grip, Handle Material Aluminum, Housing Material Aluminum, Max. Bolt Capacity 1 3/8 in, Overall Length 10 in, Fastening Torque 1,225 ft-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.