22IN LCD FLAT MONITOR 60HZ GTG

  • Mfr # HT21FOMBK02

  • Zoro # G721696770


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Wall Mountable
Height with Stand
0.44"
Response Time
5 ms
VESA Mount Compatible
Yes
HDMI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT21FOMBK02
Zoro #
G721696770
UPC #
810127263093
Country of Origin
China

Dimensions

Height with Stand
0.44"
Depth with Stand
1.62"
Width with Stand
19.40"
Viewable Screen Size
21.4"
Screen Size Class
21"

Details

Mount Type
Wall Mountable
Response Time
5 ms
VESA Mount Compatible
Yes
HDMI
Yes
Standard Refresh Rate
60 Hz
Product Type
LED Monitor
Number of VGA Ports
1
Total Number of HDMI Ports
1
Features
Slim Design, Narrow Bezel
Package Contents
Hy View 22" Office Monitor , 1920x1080 , 60Hz , BlackHDMI cableMount.
VESA Mount Standard
75 x 75
Number of Screens
1
Brightness
250 Nit
Response Time Details
5 ms
Backlight Technology
LED
Vertical Viewing Angle
178°
Stand Adjustments
Tilt
Color
Black
Screen Mode
Full HD
HDMI Inputs
1
Max. Resolution
1920 x 1080
Horizontal Viewing Angle
178°
Native Contrast Ratio
3,000:1
Aspect Ratio
16:9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.