27IN LCD GAMING MONITOR 200HZ

  • Mfr # HT27FGMBK01

  • Zoro # G621696856


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Viewable Screen Size
27"
Response Time Details
4 ms GTG, 1 ms MPRT
Standard Refresh Rate
200 Hz
DisplayPort
Yes
Backlight Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT27FGMBK01
Zoro #
G621696856
UPC #
-
Country of Origin
United States

Dimensions

Viewable Screen Size
27"
Screen Size Class
27"
Width
24.2"
Depth with Stand
18.43"
Height
14.3"

Details

Response Time Details
4 ms GTG, 1 ms MPRT
Standard Refresh Rate
200 Hz
DisplayPort
Yes
Backlight Technology
LED
Package Contents
Hy View 27" Gaming Monitor , 180Hz , BlackHDMI cableMount.
HDMI
Yes
Product Type
Gaming LED Monitor
Response Time
1 ms
Brightness
300 Nit
Number of Screens
1
Finishing
Matte
Panel Technology
In-plane Switching (IPS) Technology
Total Number of HDMI Ports
2
Color
Black
Native Contrast Ratio
1,000:1
Screen Mode
WQHD
Aspect Ratio
16:9
Max. Resolution
2560 x 1440
Number of DisplayPorts
2
HDMI Inputs
2
Features
Low Blue Light, Flicker-free, Wide Viewing Angle, Eye Comfort Technology

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.