Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hytab Plus 10.1IN tablet octacore A523

  • Mfr # HT10WB3MSG01

  • Zoro # G716425354


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Internal Memory Size
128 GB
HD Resolution
1280 x 800
Megapixels - Main Camera
13 Megapixel
Screen Size
10.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT10WB3MSG01
Zoro #
G716425354
UPC #
810127000000
Country of Origin
China

Dimensions

Internal Memory Size
128 GB
Screen Size
10.1

Details

HD Resolution
1280 x 800
Megapixels - Main Camera
13 Megapixel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.