304 Stainless Steel Cable Wire Rope 1/2" 6x25, 100 ft Reel
- Mfr # 1102625-100
- Zoro # G823781350
product price:Â
$
547.99
/ea
Free Shipping & Returns
Key Features
Type
6x25
Material
304 Stainless Steel
Cable Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1102625-100
- Zoro #
- G823781350
- UPC #
- 732262169095
- Country of Origin
- China
- Type
- 6x25
- Material
- 304 Stainless Steel
- Item
- Cable Wire Rope
Dimensions
- Cable Size
- 1/2 in
- Length
- 100 ft
Description
This 1/2" 304 stainless steel cable wire rope features a 6x25 construction, providing a flexible design with dependable strength for a wide range of applications. Made from 304 stainless steel, it offers corrosion resistance in environments exposed to moisture, chemicals, and varying temperatures. With a minimum breaking strength of 22,800 lb, it is suitable for moderate to heavy-duty load applications. The independent wire rope core (IWRC) adds internal support, helping the rope maintain its shape and resist crushing under tension. Its stainless steel composition makes it ideal for marine, food processing, architectural, and outdoor installations where resistance to rust is important. This wire rope is commonly used for cable railings, rigging, hoisting, winch lines, and general-purpose industrial and construction applications.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.