304 Stainless Steel Cable Wire Rope 3/4" 6x25, 1,000 ft Reel
- Mfr # 1304625-1000
- Zoro # G023781334
product price:Â
$
12,473.99
/ea
Key Features
Type
6x25
Material
304 Stainless Steel
Cable Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1304625-1000
- Zoro #
- G023781334
- UPC #
- 732262169262
- Country of Origin
- South Africa
Dimensions
- Length
- 1,000 ft
- Cable Size
- 3/4 in
Details
- Type
- 6x25
- Material
- 304 Stainless Steel
- Item
- Cable Wire Rope
Description
This 3/4" 304 stainless steel cable wire rope features a 6x25 construction, providing flexibility along with strong load-bearing capability for demanding applications. Made from 304 stainless steel, it offers corrosion resistance in environments exposed to moisture, chemicals, and outdoor conditions. With a minimum breaking strength of 49,600 lb, it is suitable for heavy-duty use across a range of industries. The independent wire rope core (IWRC) adds internal support, helping the rope maintain its structure and resist crushing under load. Its stainless steel composition makes it well-suited for marine environments, architectural installations, food processing facilities, and outdoor projects where resistance to rust is important. This wire rope is commonly used for cable railings, rigging, hoisting, winch lines, and structural support in construction and industrial applications.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.