
3in Snatch Block for Yarding 1 1/2 Ton WLL
Mfr # 1500031.5
Zoro # G122810348
product price: $40.39
/eaKey Features
Max. Rope Diameter
1/4 in
Working Load Limit
1.5 Tons
Sheeve Inside Dia.
3 in
Material
Drop forged, hot dipped galvanized steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500031.5
Zoro #
G122810348
UPC #
692769189395
Country of Origin
China
Dimensions
Max. Rope Diameter
1/4 in
Sheeve Inside Dia.
3 in
Details
Working Load Limit
1.5 Tons
Item
Snatch Block
Material
Drop forged, hot dipped galvanized steel
Description
This yarding snatch block is built from drop forged, hot dipped galvanized steel to deliver strength and corrosion resistance in demanding environments. Designed for wire rope and cable handling, it helps redirect loads smoothly while reducing strain on equipment. The galvanized finish provides added protection for outdoor and industrial use. Multiple sheave diameter options allow this snatch block to support a wide range of lifting and pulling applications. Each size is engineered to handle specific load ratings for safe and controlled operation. Its durable construction makes it suitable for rigging, towing, logging, and general material handling tasks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.