Zoro Homepage

6x19 Galvanized Wire Rope 1/2'' 2000ft

  • Mfr # 3102719-2000

  • Zoro # G314864364


product price: $3,978.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Material
T-304 Stainless Steel
Strand Type
6 x 19
Cable Size
1/2 in
Coating Material
Galvanized
Working Load Limit
23000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3102719-2000
Zoro #
G314864364
UPC #
048944590690
Country of Origin
China

Dimensions

Cable Size
1/2 in
Length
2000 ft

Details

Item
Wire Rope
Material
T-304 Stainless Steel
Strand Type
6 x 19
Coating Material
Galvanized
Working Load Limit
23000 lbs

Description

Introducing our high-strength 6x19 Galvanized Wire Rope, designed with a 1/2 diameter to deliver outstanding durability and reliability for a wide range of demanding applications. Featuring a robust 6x19 construction, this wire rope provides excellent balance between flexibility and abrasion resistance, making it perfect for heavy-duty industrial tasks and complex rigging projects. Available in versatile lengths of 100 ft, 250 ft, 300 ft, 1000 ft, and 2000 ft, it caters to various project needs, from small-scale operations to large-scale endeavors. With an impressive breaking strength of 23,000 lbs, this wire rope ensures exceptional performance and safety during lifting, pulling, and securing operations. The galvanized coating enhances its corrosion resistance, ensuring long-lasting durability even in harsh environments.


  • Durable 6x19 Construction: Balances flexibility and abrasion resistance, ideal for heavy-duty applications.
  • Wide Range of Applications: Suitable for rigging, lifting, towing, hoisting, and other industrial, commercial, and residential uses, making it a versatile solution for many projects.
  • Versatile Length Options: Available in 100 ft, 250 ft, 300 ft, 1000 ft, and 2000 ft lengths to meet diverse project requirements.
  • High Breaking Strength: Boasts a breaking strength of 23,000 lbs, ensuring reliable performance and safety for demanding tasks.
  • Galvanized Coating: Provides excellent protection against corrosion, extending the lifespan of the wire rope in challenging environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.