Zoro Homepage

7x19 Black Galvanized Wire Rope 1/4'' 500ft

  • Mfr # 3104719B-500

  • Zoro # G214864471


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Material
T-304 Stainless Steel
Strand Type
7 x 19
Cable Size
1/4 in
Working Load Limit
7000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3104719B-500
Zoro #
G214864471
UPC #
692769189685
Country of Origin
China

Dimensions

Cable Size
1/4 in
Length
500 ft

Details

Item
Wire Rope
Material
T-304 Stainless Steel
Strand Type
7 x 19
Coating Material
Black Powder Galvanized
Working Load Limit
7000 lbs

Description

Introducing our robust 7x19 Black Galvanized Wire Rope, meticulously engineered with a diameter of 1/4 and a sleek black powder coating for enhanced durability and aesthetics. Featuring a 7x19 construction, this wire rope provides exceptional flexibility and strength, making it ideal for demanding industrial applications and complex rigging projects. Available in lengths of 50 ft, 100 ft, 250 ft, and 500 ft, it offers versatility to suit various project requirements. With an impressive breaking strength of 7000 lbs, this wire rope ensures reliable performance and safety during lifting, pulling, and securing operations. The black powder coating not only adds a layer of corrosion resistance but also gives it a modern, professional appearance suitable for both functional and decorative uses.


  • Durable 7x19 Construction: Offers superior flexibility and strength, perfect for heavy-duty applications.
  • Wide Range of Applications: Ideal for rigging, lifting, towing, hoisting, and other industrial, commercial, and decorative uses.
  • Versatile Length Options: Available in 50 ft, 100 ft, 250 ft, and 500 ft lengths to meet diverse project needs.
  • High Breaking Strength: Boasts a breaking strength of 7000 lbs, ensuring reliable performance and safety for various tasks.
  • Black Powder Coating: Enhances corrosion resistance and provides a sleek, modern appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.