Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7x19 Black Powder Coated Galvanized Wire Rope 1/8'' 250ft

  • Mfr # 3108719B-250

  • Zoro # G914864344


product price: $57.29
/ea

Key Features

Material
Steel
Strand Type
7 x 19
Cable Size
1/8 in
Coating Material
Black Powder Galvanized
Working Load Limit
2000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3108719B-250
Zoro #
G914864344
UPC #
48944499726
Country of Origin
China

Dimensions

Cable Size
1/8 in
Length
250 ft

Details

Item
Wire Rope
Material
Steel
Strand Type
7 x 19
Coating Material
Black Powder Galvanized
Working Load Limit
2000 lbs

Description

Introducing our high-performance 7x19 Black Powder Coated Galvanized Aircraft Cable Wire Rope, meticulously crafted with a diameter of 1/8'' to provide superior strength and durability for a wide range of applications. Engineered with a 7x19 construction, this wire rope offers exceptional flexibility and resilience, making it ideal for demanding industrial tasks and versatile enough for various uses. Available in lengths ranging from 100 ft to 1000 ft, it offers flexibility to meet the requirements of different projects, whether small-scale or large-scale. With an impressive breaking strength of 2000 lbs, this wire rope ensures reliable performance and safety assurance, giving you confidence during lifting, pulling, and securing operations. Additionally, the galvanized coating enhances corrosion resistance, ensuring longevity and durability even in harsh environments.


  • Durable 7x19 Construction: Engineered for superior strength and flexibility, capable of withstanding heavy loads and rigorous conditions.
  • Versatile Applications: Suitable for rigging, lifting, towing, fencing, and other tasks, making it a versatile solution for diverse projects in industrial, commercial, and residential settings.
  • Range of Lengths: Available in lengths of 100 ft, 250 ft, 500 ft, and 1000 ft, providing flexibility to accommodate various project requirements.
  • High Breaking Strength: Boasts an impressive breaking strength of 2000 lbs, ensuring reliable performance and safety assurance for a wide range of applications.
  • Stylish Black Powder Coating: Enhances aesthetic appeal while offering additional protection against corrosion and rust for prolonged durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.