7x19 Black Powder Coated Galvanized Wire Rope 3/16'' 250ft

  • Mfr # 3316719B-250

  • Zoro # G914864405


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Strand Type
7 x 19
Cable Size
3/16 in
Coating Material
Black Powder Galvanized
Working Load Limit
4200 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3316719B-250
Zoro #
G914864405
UPC #
692769189623
Country of Origin
China

Dimensions

Cable Size
3/16 in
Length
250 ft

Details

Item
Wire Rope
Material
Steel
Strand Type
7 x 19
Coating Material
Black Powder Galvanized
Working Load Limit
4200 lbs

Description

Introducing our robust 7x19 Black Powder Coated Galvanized Wire Rope, meticulously crafted with a diameter of 3/16'' to meet your demanding needs with precision and reliability. Engineered with a 7x19 construction, this wire rope offers exceptional flexibility and strength, making it ideal for a wide range of applications. Available in lengths of 50 ft, 100 ft, 200 ft, 500 ft, and 1000 ft, it provides versatility to accommodate various project requirements. With an impressive breaking strength of 4200 lbs, this wire rope ensures reliable performance and safety assurance, giving you peace of mind during lifting, pulling, and securing operations. Additionally, the galvanized coating provides excellent corrosion resistance, ensuring longevity and durability even in harsh environments.


  • Durable 7x19 Construction: Engineered for superior strength and flexibility, capable of withstanding heavy loads and intense conditions.
  • Wide Range of Applications: Suitable for rigging, lifting, towing, hoisting, and other tasks, making it a versatile solution for industrial, commercial, and residential use.
  • Versatile Length Options: Available in lengths of 50 ft, 100 ft, 250 ft, 500 ft, and 1000 ft, offering flexibility to meet different project requirements.
  • High Breaking Strength: Boasts an impressive breaking strength of 4200 lbs, ensuring reliable performance and safety assurance for a wide range of applications.
  • Stylish Black Powder Coating: Enhances aesthetic appeal while offering additional protection against corrosion and rust for prolonged durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.