Zoro Homepage

7x19 Galvanized Wire Rope 1/4'' 500ft

  • Mfr # 3104719-500

  • Zoro # G514864409


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Material
T-304 Stainless Steel
Strand Type
7 x 19
Cable Size
1/4 in
Working Load Limit
7000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3104719-500
Zoro #
G514864409
UPC #
48944499535
Country of Origin
China

Dimensions

Cable Size
1/4 in
Length
500 ft

Details

Item
Wire Rope
Material
T-304 Stainless Steel
Strand Type
7 x 19
Coating Material
Galvanized
Working Load Limit
7000 lbs

Description

Introducing our premium 7x19 Galvanized Wire Rope, expertly crafted with a diameter of 1/4 to deliver outstanding strength and durability for a variety of demanding applications. Featuring a robust 7x19 construction, this wire rope provides exceptional flexibility and resilience, making it perfect for heavy-duty industrial tasks and intricate rigging projects. Available in versatile lengths ranging from 50 ft to 500 ft, it can meet the needs of both small-scale and large-scale operations. With a remarkable breaking strength of 7000 lbs, this wire rope ensures reliable performance and safety assurance, giving you confidence during lifting, pulling, and securing operations. The galvanized coating enhances corrosion resistance, ensuring long-lasting durability even in harsh environments.


  • Durable 7x19 Construction: Offers superior flexibility and strength, ideal for heavy-duty applications.
  • Wide Range of Applications: Suitable for rigging, lifting, towing, hoisting, and other industrial, commercial, and residential uses, making it a versatile solution for many projects.
  • Versatile Length Options: Available in lengths of 50 ft, 100 ft, 150 ft, 200 ft, 250 ft, 300 ft, and 500 ft, catering to diverse project requirements.
  • High Breaking Strength: Features an impressive breaking strength of 7000 lbs, ensuring reliable performance and safety for various tasks.
  • Galvanized Coating: Provides excellent protection against corrosion, extending the lifespan of the wire rope in challenging environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.