Zoro Homepage

7x19 Galvanized Wire Rope 3/16'' 500ft

  • Mfr # 3316719-500

  • Zoro # G914864320


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Material
T-316 Stainless Steel
Strand Type
7 x 19
Cable Size
3/16 in
Coating Material
Galvanized
Length
500 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3316719-500
Zoro #
G914864320
UPC #
300879721749
Country of Origin
China

Dimensions

Cable Size
3/16 in
Length
500 ft

Details

Item
Wire Rope
Material
T-316 Stainless Steel
Strand Type
7 x 19
Coating Material
Galvanized
Working Load Limit
4202 lbs

Description

Introducing our robust 7x19 Galvanized Wire Rope, meticulously crafted with a diameter of 3/16'' to meet your demanding needs with precision and reliability. Engineered with a 7x19 construction, this wire rope offers exceptional flexibility and strength, making it ideal for a wide range of applications. Available in lengths of 100 ft, 200 ft, 500 ft, and 1000 ft, it provides versatility to accommodate various project requirements. With an impressive breaking strength of 4200 lbs, this wire rope ensures reliable performance and safety assurance, giving you peace of mind during lifting, pulling, and securing operations. Additionally, the galvanized coating provides excellent corrosion resistance, ensuring longevity and durability even in harsh environments.


  • Durable 7x19 Construction: Engineered for superior strength and flexibility, capable of withstanding heavy loads and intense conditions.
  • Wide Range of Applications: Suitable for rigging, lifting, towing, hoisting, and other tasks, making it a versatile solution for industrial, commercial, and residential use.
  • Versatile Length Options: Available in lengths of 100 ft, 200 ft, 500 ft, and 1000 ft, offering flexibility to meet different project requirements.
  • High Breaking Strength: Boasts an impressive breaking strength of 4200 lbs, ensuring reliable performance and safety assurance for a wide range of applications.
  • Corrosion-Resistant Galvanized Coating: Provides excellent protection against corrosion, extending the lifespan of the wire rope and maintaining its integrity in challenging environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.