Zoro Homepage

7x19 Galvanized Wire Rope 3/8'' 200ft

  • Mfr # 3308719-200

  • Zoro # G814864390


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Material
T-304 Stainless Steel
Strand Type
7 x 19
Cable Size
3/8 in
Coating Material
Galvanized
Working Load Limit
14400 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3308719-200
Zoro #
G814864390
UPC #
048944590225
Country of Origin
China

Dimensions

Cable Size
3/8 in
Length
200 ft

Details

Item
Wire Rope
Material
T-304 Stainless Steel
Strand Type
7 x 19
Coating Material
Galvanized
Working Load Limit
14400 lbs

Description

Introducing our heavy-duty 7x19 Galvanized Wire Rope, precisely engineered with a diameter of 3/8 to provide unmatched strength and reliability for a variety of demanding applications. Featuring a 7x19 construction, this wire rope offers exceptional flexibility and resilience, making it ideal for both industrial tasks and complex rigging projects. Available in a range of lengths including 50 ft, 100 ft, 150 ft, 200 ft, 250 ft, 500 ft, and 1000 ft, it is designed to meet diverse project needs. With an impressive breaking strength of 14,400 lbs, this wire rope ensures reliable performance and safety, giving you confidence during lifting, pulling, and securing operations. The galvanized coating enhances its corrosion resistance, ensuring long-lasting durability even in harsh environments.


  • Durable 7x19 Construction: Provides superior flexibility and strength, perfect for heavy-duty applications.
  • Wide Range of Applications: Suitable for rigging, lifting, towing, hoisting, and other industrial, commercial, and residential uses, making it a versatile solution for many projects.
  • Versatile Length Options: Available in lengths of 50 ft, 100 ft, 150 ft, 200 ft, 250 ft, 500 ft, and 1000 ft, catering to a wide range of project requirements.
  • High Breaking Strength: Boasts an impressive breaking strength of 14,400 lbs, ensuring reliable performance and safety for various tasks.
  • Galvanized Coating: Offers excellent protection against corrosion, extending the lifespan of the wire rope in challenging environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.