Zoro Homepage

7x19 Galvanized Wire Rope 5/16'' 100ft

  • Mfr # 3516719-100

  • Zoro # G014864350


product price: $67.29
/ea

Key Features

Material
T-304 Stainless Steel
Strand Type
7 x 19
Cable Size
5/16 in
Coating Material
Galvanized
Working Load Limit
9800 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3516719-100
Zoro #
G014864350
UPC #
600137573509
Country of Origin
China

Dimensions

Cable Size
5/16 in
Length
100 ft

Details

Item
Wire Rope
Material
T-304 Stainless Steel
Strand Type
7 x 19
Coating Material
Galvanized
Working Load Limit
9800 lbs

Description

Introducing our robust 7x19 Galvanized Wire Rope, meticulously crafted with a diameter of 5/16 to provide exceptional strength and durability for a wide range of applications. Engineered with a 7x19 construction, this wire rope offers superior flexibility and resilience, making it ideal for demanding industrial tasks and intricate rigging projects. Available in versatile lengths of 50 ft, 100 ft, 150 ft, 200 ft, 250 ft, 500 ft, and 1000 ft, it caters to a variety of project requirements. With an impressive breaking strength of 9800 lbs, this wire rope ensures reliable performance and safety during lifting, pulling, and securing operations. The galvanized coating enhances corrosion resistance, ensuring long-lasting durability even in harsh environments.


  • Durable 7x19 Construction: Offers superior flexibility and strength, perfect for heavy-duty applications.
  • Wide Range of Applications: Suitable for rigging, lifting, towing, hoisting, and other industrial, commercial, and residential uses, making it a versatile solution for many projects.
  • Versatile Length Options: Available in lengths of 50 ft, 100 ft, 150 ft, 200 ft, 250 ft, 500 ft, and 1000 ft, providing flexibility to meet diverse project needs.
  • High Breaking Strength: Boasts a breaking strength of 9800 lbs, ensuring reliable performance and safety for various tasks.
  • Galvanized Coating: Provides excellent protection against corrosion, extending the lifespan of the wire rope in challenging environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.