Zoro Homepage

7x19 Galvanized Wire Rope 5/32'' 1000ft

  • Mfr # 3532719-1000

  • Zoro # G014864305


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Material
T-316 Stainless Steel
Strand Type
7 x 19
Cable Size
5/32 in
Coating Material
Galvanized
Working Load Limit
2400 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3532719-1000
Zoro #
G014864305
UPC #
048944594940
Country of Origin
China

Dimensions

Cable Size
5/32 in
Length
1000 ft

Details

Item
Wire Rope
Material
T-316 Stainless Steel
Strand Type
7 x 19
Coating Material
Galvanized
Working Load Limit
2400 lbs

Description

Introducing our resilient 7x19 Galvanized Wire Rope, meticulously engineered with a diameter of 5/32'' to provide superior strength and durability for a multitude of applications. Crafted with a 7x19 construction, this wire rope offers exceptional flexibility and resilience, making it ideal for heavy-duty industrial tasks and intricate rigging projects alike. Available in lengths ranging from 50 ft to 1000 ft, it provides versatility to meet the demands of various projects, whether small-scale or large-scale operations. With an impressive breaking strength of 2400 lbs, this wire rope ensures reliable performance and safety assurance, instilling confidence during lifting, pulling, and securing operations. Additionally, the galvanized coating enhances corrosion resistance, making it suitable for outdoor and marine applications where exposure to harsh elements is a concern.


  • 7x19 Construction: Engineered with a 7x19 configuration, providing exceptional flexibility and strength for various applications.
  • Wide Range of Applications: Suitable for rigging, lifting, towing, hoisting, and other tasks in industrial, commercial, and residential settings, offering versatility for various project needs.
  • Versatile Length Options: Available in lengths of 50 ft, 100 ft, 200 ft, 250 ft, 500 ft, and 1000 ft, providing flexibility to accommodate different project requirements.
  • High Breaking Strength: Boasts an impressive breaking strength of 2400 lbs, ensuring reliable performance and safety assurance for demanding lifting, pulling, and securing tasks.
  • Galvanized Coating: Enhanced with a protective galvanized coating, offering superior corrosion resistance for prolonged durability, especially in outdoor and marine environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.