7x19 Vinyl Coated Wire Rope 3/16''-1/4'' 500ft

  • Mfr # 3316719C-500

  • Zoro # G014864411


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Dia.
1/4 in
Strand Type
7 x 19
Coating Material
Clear Vinyl Galvanized
Working Load Limit
4200 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3316719C-500
Zoro #
G014864411
UPC #
689733278193
Country of Origin
China

Dimensions

Outside Dia.
1/4 in
Length
500 ft

Details

Item
Wire Rope
Material
Steel
Strand Type
7 x 19
Coating Material
Clear Vinyl Galvanized
Working Load Limit
4200 lbs

Description

Introducing our 7x19 Vinyl Coated Wire Rope, featuring a 3/16 bare inner diameter and a 1/4 coated outer diameter, engineered for exceptional strength and versatility in various applications. This high-definition galvanized cable is clear plastic coated to a finished diameter of 1/4, combining robust 7x19 construction with enhanced protection against abrasion and corrosion. Available in lengths of 50 ft, 100 ft, 250 ft, 500 ft, and 1000 ft, it caters to a wide range of project requirements, from small-scale tasks to large-scale operations. With an impressive breaking strength of 4200 lbs, this wire rope ensures reliable performance for securing, rigging, and other demanding tasks. The clear vinyl coating not only extends the rope's lifespan but also provides a smooth, professional appearance.


  • Durable 7x19 Construction: Offers superior flexibility and strength, ideal for a variety of applications.
  • Smooth Handling: The clear vinyl coating ensures smooth handling and a clean, professional appearance, making it easy to work with.
  • Versatile Length Options: Available in 50 ft, 100 ft, 250 ft, 500 ft, and 1000 ft lengths to meet diverse project requirements.
  • High Breaking Strength: Boasts a breaking strength of 4200 lbs, ensuring reliable performance for demanding tasks.
  • Clear Vinyl Coating: Provides excellent abrasion and corrosion resistance, extending the lifespan of the wire rope.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.