Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7x7 Black Powder Coated Galvanized Wire Rope 1/16'' 100ft

  • Mfr # 3116707B-100

  • Zoro # G914864399


product price: $12.71
/ea

Key Features

Material
Steel
Strand Type
7 x 7
Cable Size
1/16 in
Working Load Limit
480 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3116707B-100
Zoro #
G914864399
UPC #
48944499917
Country of Origin
China

Dimensions

Cable Size
1/16 in
Length
100 ft

Details

Item
Wire Rope
Material
Steel
Strand Type
7 x 7
Coating Material
Black Powder Galvanized
Working Load Limit
480 lbs

Description

Introducing our robust 7x7 Galvanized Aircraft Cable Wire Rope, meticulously crafted with a diameter of 1/16'' for durability and versatility. Its 7x7 construction ensures optimal strength and flexibility, making it ideal for various applications. Available in lengths ranging from 100 ft to 5000 ft, it offers flexibility to suit your specific needs. With a breaking strength of 480 pounds, this wire rope ensures reliable performance for lifting, pulling, and securing loads. Trust our galvanized wire rope for your rigging, lifting, towing, and fencing needs, delivering exceptional quality and performance every time.


  • Durable 7x7 Construction: Engineered for superior strength and flexibility, suitable for heavy loads and intense conditions.
  • Versatile Applications: Ideal for rigging, lifting, towing, fencing, and other tasks, making it a versatile solution for various projects.
  • Range of Lengths: Available in 100 ft, 250 ft, 500 ft, and 1000 ft lengths, offering flexibility to meet different project requirements.
  • High Breaking Strength: Boasts a breaking strength of 480 LBS, ensuring reliable performance and safety assurance for diverse applications.
  • Stylish Black Powder Coating: Enhances aesthetic appeal while providing additional protection against corrosion and rust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.