7x7 Black Powder Coated Galvanized Wire Rope 3/32'' 500ft

  • Mfr # 3332707B-500

  • Zoro # G614864293


product price: $61.99
/ea

Key Features

Material
Steel
Strand Type
7 x 7
Cable Size
3/32 in
Working Load Limit
920 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3332707B-500
Zoro #
G614864293
UPC #
048944499764
Country of Origin
China

Dimensions

Cable Size
3/32 in
Length
500 ft

Details

Item
Wire Rope
Material
Steel
Strand Type
7 x 7
Coating Material
Black Powder Galvanized
Working Load Limit
920 lbs

Description

Introducing our premium 7x7 Black Powder Coated Galvanized Aircraft Cable Wire Rope, meticulously engineered with a diameter of 3/32'' to deliver exceptional strength and durability for a variety of applications. Crafted with a 7x7 construction, this wire rope offers superior flexibility and resilience, making it suitable for both heavy-duty industrial tasks and everyday use. Available in lengths ranging from 100 ft to 5000 ft, it provides versatility to meet the demands of different projects, whether large or small. With an impressive breaking strength of 920 LBS, this wire rope ensures reliable performance and safety assurance, providing peace of mind during lifting, pulling, and securing operations. Additionally, the black powder coating not only enhances its appearance but also provides added protection against corrosion and rust, ensuring longevity and durability in any environment.


  • Durable 7x7 Construction: Engineered for exceptional strength and flexibility, capable of withstanding heavy loads and rigorous conditions.
  • Versatile Applications: Suitable for rigging, lifting, towing, fencing, and other tasks, making it a versatile solution for diverse projects in industrial, commercial, and residential settings.
  • Range of Lengths: Available in lengths of 100 ft, 250 ft, 500 ft, 1000 ft, 2500 ft, and 5000 ft, providing flexibility to accommodate various project requirements.
  • High Breaking Strength: Boasts an impressive breaking strength of 920 LBS, ensuring reliable performance and safety assurance for a wide range of applications.
  • Stylish Black Powder Coating: Enhances aesthetic appeal while offering additional protection against corrosion and rust for prolonged durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.