Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7x7 Galvanized Wire Rope 1/16'' 5000ft

  • Mfr # 3116707-5000

  • Zoro # G014864343


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Strand Type
7 x 7
Cable Size
1/16 in
Working Load Limit
480 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3116707-5000
Zoro #
G014864343
UPC #
048944590270
Country of Origin
China

Dimensions

Cable Size
1/16 in
Length
5000 ft

Details

Item
Wire Rope
Material
Steel
Strand Type
7 x 7
Coating Material
Galvanized
Working Load Limit
480 lbs

Description

Introducing our robust 7x7 Galvanized Aircraft Cable Wire Rope, meticulously crafted with a diameter of 1/16'' for durability and versatility. Its 7x7 construction ensures optimal strength and flexibility, making it ideal for various applications. Available in lengths ranging from 100 ft to 5000 ft, it offers flexibility to suit your specific needs. With a breaking strength of 480 pounds, this wire rope ensures reliable performance for lifting, pulling, and securing loads. Trust our galvanized wire rope for your rigging, lifting, towing, and fencing needs, delivering exceptional quality and performance every time.


  • Durable Construction: Engineered with a 7x7 configuration, this wire rope is crafted for durability, ensuring it can withstand heavy loads and intense conditions with ease.
  • Versatile Applications: With a diameter of 1/16”, this wire rope is suitable for a wide range of applications, including rigging, lifting, towing, and fencing, making it a versatile solution for various tasks.
  • Range of Lengths: Available in lengths ranging from 100 ft to 5000 ft, this wire rope offers flexibility to accommodate different project requirements, from small-scale DIY tasks to large industrial applications.
  • High Breaking Strength: Boasting a breaking strength of 480 LBS, this wire rope provides reliable performance and safety assurance, giving you peace of mind during lifting, pulling, and securing operations.
  • Galvanized Coating: The galvanized coating adds an extra layer of protection against corrosion and rust, ensuring longevity and durability even in harsh environments, making it suitable for outdoor use and marine applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.