Zoro Homepage

7x7 Galvanized Wire Rope 3/32'' 250ft

  • Mfr # 3332707-250

  • Zoro # G714864445


product price: $34.29
/ea

Key Features

Material
Steel
Strand Type
7 x 7
Cable Size
3/32 in
Working Load Limit
920 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3332707-250
Zoro #
G714864445
UPC #
600137573646
Country of Origin
China

Dimensions

Cable Size
3/32 in
Length
250 ft

Details

Item
Wire Rope
Material
Steel
Strand Type
7 x 7
Coating Material
Galvanized
Working Load Limit
920 lbs

Description

Introducing our versatile 7x7 Galvanized Aircraft Cable Wire Rope, meticulously designed with a diameter of 3/32'' to meet your diverse needs with precision and reliability. Crafted with a 7x7 construction, this wire rope ensures optimal strength and flexibility, making it ideal for a wide range of applications. Available in lengths ranging from 100 ft to 5000 ft, it offers flexibility to suit various project requirements, from small-scale DIY tasks to large industrial applications. With an impressive breaking strength of 920 LBS, this wire rope delivers reliable performance and safety assurance, providing peace of mind during lifting, pulling, and securing operations. Additionally, the galvanized coating adds an extra layer of protection against corrosion and rust, ensuring longevity and durability even in harsh environments, making it suitable for outdoor use and marine applications.


  • Durable 7x7 Construction: Engineered for durability and flexibility, ensuring it can withstand heavy loads and intense conditions.
  • Versatile Applications: Suitable for a wide range of tasks, including rigging, lifting, towing, and fencing, making it a versatile solution.
  • Range of Lengths: Available in lengths ranging from 100 ft to 5000 ft, offering flexibility to accommodate various project requirements.
  • High Breaking Strength: Boasting an impressive breaking strength of 920 LBS, providing reliable performance and safety assurance.
  • Galvanized Coating: Features a protective coating against corrosion and rust, ensuring longevity and durability even in harsh environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.