7x7 Vinyl Coated Wire Rope 1/16''-1/8'' 2500ft

  • Mfr # 3116707C-2500

  • Zoro # G714864308


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Material
T-316 Stainless Steel
Outside Dia.
1/8 in
Strand Type
7 x 7
Coating Material
Clear Vinyl Galvanized
Working Load Limit
480 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3116707C-2500
Zoro #
G714864308
UPC #
689733278018
Country of Origin
China

Dimensions

Outside Dia.
1/8 in
Length
2500 ft

Details

Item
Wire Rope
Material
T-316 Stainless Steel
Strand Type
7 x 7
Coating Material
Clear Vinyl Galvanized
Working Load Limit
480 lbs

Description

Introducing our 7x7 Vinyl Coated Wire Rope, featuring a 1/16'' HD galvanized cable with a clear plastic coating to a finished diameter of 1/8'', designed to provide superior strength and durability for various applications. This wire rope combines a robust 7x7 construction with the added protection of a vinyl coating, ensuring excellent resistance to abrasion and corrosion. Available in lengths of 100 ft, 250 ft, 500 ft, 1000 ft, and 2500 ft, it caters to a wide range of project requirements, from small-scale tasks to large-scale operations. With a breaking strength of 480 lbs, this wire rope offers reliable performance for securing, rigging, and other demanding tasks. The clear vinyl coating not only enhances the rope's longevity but also ensures smooth handling and a clean, professional appearance.


  • Durable 7x7 Construction: Provides superior flexibility and strength, ideal for various applications.
  • Smooth Handling: The clear vinyl coating ensures smooth handling and a clean, professional appearance, making it easy to work with.
  • Versatile Length Options: Available in 100 ft, 250 ft, 500 ft, 1000 ft, and 2500 ft lengths to meet diverse project needs.
  • High Breaking Strength: Features a breaking strength of 480 lbs, ensuring reliable performance for demanding tasks.
  • Clear Vinyl Coating: Offers excellent abrasion and corrosion resistance, extending the lifespan of the wire rope.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.