7x7 Vinyl Coated Wire Rope 3/32''-3/16'' 500ft

  • Mfr # 3332707C-500

  • Zoro # G414864240


product price:  $76.79
/ea
Free Shipping & Returns

Key Features

Material
T-316 Stainless Steel
Outside Dia.
3/16 in
Strand Type
7 x 7
Coating Material
Clear Vinyl Galvanized
Working Load Limit
920 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3332707C-500
Zoro #
G414864240
UPC #
048944499627
Country of Origin
China

Dimensions

Outside Dia.
3/16 in
Length
500 ft

Details

Item
Wire Rope
Material
T-316 Stainless Steel
Strand Type
7 x 7
Coating Material
Clear Vinyl Galvanized
Working Load Limit
920 lbs

Description

Introducing our 7x7 Vinyl Coated Wire Rope, featuring a 3/32'' HD galvanized cable with a clear plastic coating to a finished diameter of 3/16'', designed to provide exceptional strength and durability for a wide range of applications. This wire rope combines the robust 7x7 construction with the added protection of a vinyl coating, ensuring excellent resistance to abrasion and corrosion. Available in lengths of 100 ft, 250 ft, 500 ft, and 1000 ft, it caters to diverse project needs, from small-scale tasks to extensive operations. With an impressive breaking strength of 920 lbs, this wire rope ensures reliable performance and safety for securing, rigging, and other demanding tasks. The clear vinyl coating not only enhances the rope's longevity but also ensures smooth handling and a professional, clean appearance.


  • Durable 7x7 Construction: Offers superior flexibility and strength, perfect for a variety of applications.
  • Smooth Handling: The clear vinyl coating ensures smooth handling and a professional, clean appearance, making it easy to work with.
  • Versatile Length Options: Available in 100 ft, 250 ft, 500 ft, and 1000 ft lengths to meet diverse project requirements.
  • High Breaking Strength: Boasts a breaking strength of 920 lbs, ensuring reliable performance for demanding tasks.
  • Clear Vinyl Coating: Provides excellent abrasion and corrosion resistance, extending the wire rope's lifespan.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.