
E309L-16 3/32in Premium Arc Stick Electrode 14in Stainless Steel Welding Rods 10-Pound Box
Mfr # 40309332(b)
Zoro # G716305373
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Recommended Amps
50-80
Diameter
3/32 in
Polarity
AC/DC(+)
Gauge Size
3/32
Material
Stainless Steel with Rutile-type coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40309332(b)
Zoro #
G716305373
UPC #
692769191121
Country of Origin
India
Dimensions
Diameter
3/32 in
Gauge Size
3/32
Overall Length
14
Details
Recommended Amps
50-80
Polarity
AC/DC(+)
Material
Stainless Steel with Rutile-type coating
Standards
AWS A5.4-06: E309L-16
Bundle Weight
10-Pound Box
For Use With
Stainless Steel
Item
Welding Rods
Description
E309L-16 stainless steel electrodes are designed for welding 22% Cr-12% Ni stainless steel, heat-resistant castings, and dissimilar metals. These rods are ideal for joining Cr-Mo or carbon steel to stainless steel, offering excellent fusion and strength. Their lime titania coating ensures a stable arc and smooth weld appearance in all positions, including flat, horizontal, vertical-up, and overhead. The deposited weld metal has an austenitic structure with suitable ferrite content, providing strong crack resistance and superior intergranular corrosion resistance compared to E309 electrodes. They can be used with both AC and DC+ power sources for versatility across different welding applications. Electrodes should be redried at 250-350°C for 30-60 minutes before use to ensure optimal performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.