E309L-16 5/32in Premium Arc Stick Electrode 14in Stainless Steel Welding Rods 5-Pound Bundle

  • Mfr # 40309532-5

  • Zoro # G616305305


product price:  $50.89
/ea

Key Features

Bundle Weight
5 pounds
For Use With
Stainless Steel
Recommended Amps
130-160
Overall Length
14
Standards
AWS A5.4-06: E309L-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40309532-5
Zoro #
G616305305
UPC #
692769191213
Country of Origin
India

Dimensions

Overall Length
14
Gauge Size
5/32
Diameter
5/32 in

Details

Bundle Weight
5 pounds
For Use With
Stainless Steel
Recommended Amps
130-160
Item
Welding Rods
Standards
AWS A5.4-06: E309L-16
Polarity
AC/DC(+)
Material
Stainless Steel with Rutile-type coating

Description

E309L-16 stainless steel electrodes are designed for welding 22% Cr-12% Ni stainless steel, heat-resistant castings, and dissimilar metals. These rods are ideal for joining Cr-Mo or carbon steel to stainless steel, offering excellent fusion and strength. Their lime titania coating ensures a stable arc and smooth weld appearance in all positions, including flat, horizontal, vertical-up, and overhead. The deposited weld metal has an austenitic structure with suitable ferrite content, providing strong crack resistance and superior intergranular corrosion resistance compared to E309 electrodes. They can be used with both AC and DC+ power sources for versatility across different welding applications. Electrodes should be redried at 250-350°C for 30-60 minutes before use to ensure optimal performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.