E316L-16 5/32in Premium Arc Stick Electrode 14in Stainless Steel Welding Rods 10-Pound Box

  • Mfr # 40316532

  • Zoro # G516305399


product price:  $98.99
/ea
Free Shipping & Returns

Key Features

For Use With
Stainless Steel
Bundle Weight
10-Pound Box
Recommended Amps
90-150
Material
Stainless Steel with Rutile-type coating
Gauge Size
5/32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40316532
Zoro #
G516305399
UPC #
692769191374
Country of Origin
India

Dimensions

Gauge Size
5/32
Diameter
5/32 in
Overall Length
14

Details

For Use With
Stainless Steel
Bundle Weight
10-Pound Box
Recommended Amps
90-150
Material
Stainless Steel with Rutile-type coating
Item
Welding Rods
Polarity
AC/DC(+)
Standards
AWS A5.4-06: E316L-16

Description

E316L-16 stainless steel electrodes are designed for welding 18% Cr-12% Ni-Mo stainless steel AISI 316 and dissimilar steels. Their lime titania coating ensures stable arc performance and smooth weld beads, making them especially suitable for flat and horizontal fillet welding. These electrodes offer excellent resistance to corrosion from sulfurous acid, phosphoric acid, and acetic acid, making them ideal for industries requiring superior chemical resistance. The deposited weld metal maintains high strength and durability, while the low carbon content minimizes the risk of carbide precipitation and intergranular corrosion. They are compatible with both AC and DC+ power sources for flexible welding applications. To maintain optimal performance, electrodes should be redried at 250-350°C for 30-60 minutes before use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.