E6010 1/8in Premium Arc Stick Electrodes 14in Welding Rod 10-Pound Box, 2PK

  • Mfr # 46010180-2

  • Zoro # G816305310


product price:  $64.15
/pk 2, $32.08/ea

Key Features

Polarity
DC(+) or DC(-)
For Use With
Mild Steel
Overall Length
14
Gauge Size
1/8
Material
Mild Steel with a Thick Cellulose-based Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46010180-2
Zoro #
G816305310
UPC #
689733275864
Country of Origin
India

Dimensions

Overall Length
14
Gauge Size
1/8
Diameter
1/8 in

Details

Polarity
DC(+) or DC(-)
For Use With
Mild Steel
Material
Mild Steel with a Thick Cellulose-based Coating
Recommended Amps
70-100
Standards
AWS A 5.1-04: E6010
Includes
2 10-pound boxes
Item
Welding Rods

Description

The E6010 Premium Arc Stick Electrodes offer reliable performance for a variety of demanding welding applications. Packaged in a 10-pound box, these electrodes are available in multiple size options and set quantities to suit your specific needs. Featuring a high cellulose covering, they are ideal for welding pipes, shipbuilding, tanks, galvanized surfaces, and steel casting repairs. These electrodes deliver excellent penetration and prevent lack of fusion, making them particularly effective for pipe welding and root pass applications. High ductility in the root weld and easy slag removal ensure a clean and efficient welding process. For optimum results, follow the recommended redrying instructions to maintain their quality and functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.