
E6010 3/32in Premium Arc Stick Electrodes 14in Welding Rod Hermetically Sealed 50-Pound Can
Mfr # 46010332-50
Zoro # G916305517
product price:Â $326.99
/ea
Free Shipping & Returns
Key Features
Includes
50-pound steel can
Diameter
3/32 in
Overall Length
14
Recommended Amps
40-80
For Use With
Mild Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
46010332-50
Zoro #
G916305517
UPC #
48944499092
Country of Origin
Turkey
Dimensions
Diameter
3/32 in
Overall Length
14
Gauge Size
3/32
Details
Includes
50-pound steel can
Recommended Amps
40-80
For Use With
Mild Steel
Standards
AWS A 5.1-04: E6010
Item
Welding Rods
Material
Mild Steel with a Thick Cellulose-based Coating
Polarity
DC(+) or DC(-)
Description
The E6010 Premium Arc Stick Electrodes provide reliable performance for heavy-duty welding applications and come in a hermetically sealed 50-pound steel can for long-lasting quality. With high cellulose covering, these electrodes excel in welding pipes, shipbuilding, tanks, galvanized surfaces, and steel casting repairs. They offer excellent penetration and eliminate the risk of lack of fusion, making them an effective choice for pipe welding and root pass applications. Available in multiple sizes, they adapt to diverse welding needs and deliver high ductility in root welds with easy slag removal for a clean finish. Designed for all-position welding, these electrodes meet industry standards and provide dependable results. To ensure optimal performance, redrying guidelines are provided for proper electrode maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.