E6011 1/8in Premium Arc Stick Electrodes 14in Welding Rod Hermetically Sealed 50-Pound Can

  • Mfr # 46011180-50

  • Zoro # G516305511


product price:  $288.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mild Steel
Polarity
DC(+) or DC(-), and AC
Recommended Amps
65-125
Material
Mild Steel with a Thick Cellulose-based Coating
Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46011180-50
Zoro #
G516305511
UPC #
692769195914
Country of Origin
Turkey

Dimensions

Diameter
1/8 in
Gauge Size
1/8
Overall Length
14

Details

For Use With
Mild Steel
Polarity
DC(+) or DC(-), and AC
Recommended Amps
65-125
Material
Mild Steel with a Thick Cellulose-based Coating
Includes
50-pound steel can
Standards
AWS A 5.1-04: E6011
Item
Welding Rods

Description

The E6011 Premium Arc Stick Electrodes are designed to deliver exceptional performance for a wide range of welding tasks. Packaged in a 50-pound hermetically sealed steel can, these electrodes are preserved to maintain their integrity and effectiveness. With a high cellulose covering, they are ideal for welding steel sheets and pipes in building and shipbuilding applications. Their versatility allows for all-position welding, including vertical-down, even in situations with poor groove fit-up. These electrodes offer excellent mechanical properties and produce weld metal that meets X-ray requirements, ensuring durability and reliability. Easy slag removal and high ductility make them a practical choice for professional welders, with redrying instructions provided for optimal performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.