
E6011 5/32in Premium Arc Stick Electrodes 14in Welding Rod 10-Pound Box, 6PK
Mfr # 46011532-6
Zoro # G316305292
product price: $203.99
/pk 6, $34.00/ea
Free Shipping & Returns
Key Features
Gauge Size
5/32
Polarity
DC(+) or DC(-), and AC
Includes
6 10-pound boxes
Standards
AWS A 5.1-04: E6011
Diameter
5/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
46011532-6
Zoro #
G316305292
UPC #
611885698932
Country of Origin
India
Dimensions
Gauge Size
5/32
Diameter
5/32 in
Overall Length
14
Details
Polarity
DC(+) or DC(-), and AC
Includes
6 10-pound boxes
Item
Welding Rods
Standards
AWS A 5.1-04: E6011
For Use With
Mild Steel
Recommended Amps
90-140
Material
Mild Steel with a Thick Cellulose-based Coating
Description
The E6011 Premium Arc Stick Electrodes are designed to deliver reliable performance across a variety of welding applications. Available in 1/8-inch, 3/32-inch, and 5/32-inch sizes, these 14-inch rods come in a 10-pound box with quantity options of one, two, or six packs. Featuring a high-cellulose covering, these electrodes are ideal for welding steel sheets and pipes, particularly in shipbuilding and construction. They support welding in poor groove fit-ups and are suitable for vertical-down and all-position pipe welding. The welds offer excellent mechanical properties, meet X-ray standards, and provide high ductility with easy slag removal. To ensure optimal results, electrodes should be redried at 70-80°C for 30 to 60 minutes before use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.