E6013 1/8in Premium Arc Stick Electrodes 14in Welding Rod 10-Pound Box

  • Mfr # 46013180

  • Zoro # G816305532


product price: $26.19
/ea

Key Features

Gauge Size
1/8
Diameter
1/8 in
Recommended Amps
100-135
For Use With
Mild Steel
Overall Length
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46013180
Zoro #
G816305532
UPC #
48944498972
Country of Origin
India

Dimensions

Gauge Size
1/8
Diameter
1/8 in
Overall Length
14

Details

Recommended Amps
100-135
For Use With
Mild Steel
Standards
AWS A 5.1-04: E6010
Material
Mild Steel with a Rutile-based Coating
Includes
1 10-pound box
Item
Welding Rods
Polarity
DC(+) or DC(-)

Description

The E6013 Premium Arc Stick Electrodes are a dependable solution for light constructional work and general-purpose welding applications. Packed in a convenient 10-pound box, these electrodes are suitable for use with both DC and AC power sources, offering flexibility across welding setups. The high titania coating ensures smooth, stable arcs, allowing for all-position welding, including pipe projects. With excellent striking and restriking properties, they provide reliable performance and consistent results. These electrodes produce clean, attractive weld beads with minimal undercut and enable easy slag removal for efficient work. To maintain their quality, redrying instructions are included for optimal usability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.