E6013 5/32in Premium Arc Stick Electrodes 14in Welding Rod Hermetically Sealed 50-Pound Can

  • Mfr # 46013532-50

  • Zoro # G416305345


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mild Steel
Recommended Amps
140-180
Gauge Size
5/32
Polarity
DC(+) or DC(-)
Overall Length
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46013532-50
Zoro #
G416305345
UPC #
657725980850
Country of Origin
Turkey

Dimensions

Gauge Size
5/32
Overall Length
14
Diameter
5/32 in

Details

For Use With
Mild Steel
Recommended Amps
140-180
Polarity
DC(+) or DC(-)
Item
Welding Rods
Standards
AWS A 5.1-04: E6010
Material
Mild Steel with a Rutile-based Coating
Includes
50-pound steel can

Description

The E6013 Premium Arc Stick Electrodes are an excellent choice for light construction and pipe welding projects in all positions. Encased in a hermetically sealed 50-pound steel can, these electrodes ensure long-lasting quality and protection against moisture. The high titania covering provides a smooth arc, making welding precise and efficient. Compatible with both DC- and AC power sources, these electrodes offer versatility for various welding applications. Their striking and restriking capabilities enhance convenience, while the easy slag removal and clean bead appearance ensure a professional finish. For optimal results, redrying instructions are included to maintain performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.