E7014 1/8in Premium Arc Stick Electrodes 14in Welding Rod Hermetically Sealed 50-Pound Can

  • Mfr # 47014180-50

  • Zoro # G816305419


product price:  $251.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
E7014
Polarity
AC/DC(-)
For Use With
Mild Steel
Recommended Amps
110-140
Gauge Size
1/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47014180-50
Zoro #
G816305419
UPC #
657725981222
Country of Origin
Türkiye

Dimensions

Gauge Size
1/8
Overall Length
14

Details

AWS Classification
E7014
Polarity
AC/DC(-)
For Use With
Mild Steel
Recommended Amps
110-140
Includes
50-pound steel can
Item
Welding Rods
Standards
AWS A5.1-04 E7014
Material
Mild Steel with Rutile-Iron Powder Coating

Description

E7014 premium arc stick electrodes are designed for high-efficiency single-pass and multiple-pass welding. The iron powder and titania coating provide smooth arc stability and excellent weld bead appearance. These electrodes are ideal for fillet welding in ship structures, bridges, and general structural steel applications. With superior slag removal properties, cleanup is quick and efficient after welding. Suitable for both AC and DC- power sources, they ensure reliable performance across various welding positions. For optimal results, redry the electrodes at 120-150°C for 30-60 minutes before use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.