
E7018 3/16in Premium Arc Stick Electrodes 14in Welding Rod 10-Pound Box, 5PK
Mfr # 47018316-5
Zoro # G116305492
product price: $140.99
/pk 5, $28.20/ea
Free Shipping & Returns
Key Features
Polarity
AC or DC +
For Use With
Mild Steel
Overall Length
14
Includes
5 10-pound boxes
Material
Low Hydrogen Iron Powder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
47018316-5
Zoro #
G116305492
UPC #
48944499108
Country of Origin
India
Dimensions
Overall Length
14
Gauge Size
3/16
Details
Polarity
AC or DC +
For Use With
Mild Steel
Includes
5 10-pound boxes
Material
Low Hydrogen Iron Powder
Standards
AWS A 5.1-04: E7018
Recommended Amps
180-230
Item
Welding Rods
Description
The E7018 Premium Arc Stick Electrodes are designed for high-performance welding of 490 MPa class high-tensile steel in demanding applications. At a size of 3/16-inch, each 14-inch rod is packaged in a 10-pound box with set options of one, two or five packs. Featuring a low-hydrogen, iron powder covering, these electrodes are ideal for use in shipbuilding, bridges, storage tanks, buildings, and industrial machinery. They provide excellent mechanical properties, radiographic soundness, and produce a clean bead with easy slag removal. Designed for DC+ welding, they excel in flat, vertical-up, and overhead positions. For optimal results, the electrodes should be redried at 300-400°C for 1-2 hours before use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.