
E7018 3/32in Premium Arc Stick Electrodes 14in Welding Rod 10-Pound Box, 6PK
Mfr # 47018332-6
Zoro # G616305336
product price: $163.99
/pk 6, $27.33/ea
Free Shipping & Returns
Key Features
Includes
6 10-pound boxes
Gauge Size
3/32
Polarity
AC or DC +
Standards
AWS A 5.1-04: E7018
For Use With
Mild Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47018332-6
Zoro #
G616305336
UPC #
48944499047
Country of Origin
India
Dimensions
Gauge Size
3/32
Overall Length
14
Diameter
3/32 in
Details
Includes
6 10-pound boxes
Polarity
AC or DC +
Standards
AWS A 5.1-04: E7018
For Use With
Mild Steel
Item
Welding Rods
Recommended Amps
60-90
Material
Low Hydrogen Iron Powder
Description
The E7018 Premium Arc Stick Electrodes are designed for high-performance welding of 490 MPa class high-tensile steel in demanding applications. Available in sizes of 1/8-inch, 3/32-inch, and 5/32-inch, each 14-inch rod is packaged in a 10-pound box with set options of one, two, or six packs. We also offer 2-pound or 6-pound bundle options. Featuring a low-hydrogen, iron powder covering, these electrodes are ideal for use in shipbuilding, bridges, storage tanks, buildings, and industrial machinery. They provide excellent mechanical properties, radiographic soundness, and produce a clean bead with easy slag removal. Designed for DC+ welding, they excel in flat, vertical-up, and overhead positions. For optimal results, the electrodes should be redried at 300-400°C for 1-2 hours before use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.