E7018 3/32in Premium Arc Stick Electrodes 14in Welding Rod Hermetically Sealed 50-Pound Can

  • Mfr # 47018332-50

  • Zoro # G716305380


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mild Steel
Gauge Size
3/32
Diameter
3/32 in
Polarity
AC or DC +
Includes
50-pound steel can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47018332-50
Zoro #
G716305380
UPC #
692769195952
Country of Origin
Turkey

Dimensions

Gauge Size
3/32
Diameter
3/32 in
Overall Length
14

Details

For Use With
Mild Steel
Item
Welding Rods
Polarity
AC or DC +
Includes
50-pound steel can
Standards
AWS A 5.1-04: E7018
Material
Low Hydrogen Iron Powder
Recommended Amps
80-100

Description

The E7018 Premium Arc Stick Electrodes are designed for high-performance welding of 490 MPa class high-tensile steel in demanding applications. Available in sizes of 1/8-inch, 3/32-inch, and 5/32-inch, each 14-inch rod is packaged in a 10-pound box with set options of one, two, or six packs. We also offer 2-pound or 6-pound bundle options. Featuring a low-hydrogen, iron powder covering, these electrodes are ideal for use in shipbuilding, bridges, storage tanks, buildings, and industrial machinery. They provide excellent mechanical properties, radiographic soundness, and produce a clean bead with easy slag removal. Designed for DC+ welding, they excel in flat, vertical-up, and overhead positions. For optimal results, the electrodes should be redried at 300-400°C for 1-2 hours before use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.