E70C-6M Mild Steel .035in Flux-Cored Wire 10-Pound Spool, 2-Pack, 2PK

  • Mfr # 21135010(KW)-2

  • Zoro # G116305355


product price:  $88.95
/pk 2, $44.48/ea
Free Shipping & Returns

Key Features

For Use With
Mild Steel
Polarity
DC(+)
Elongation (Minimum Required)
22%
Tensile Strength (Minimum Required)
480 MPa
Includes
2 10-pound spools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21135010(KW)-2
Zoro #
G116305355
UPC #
732262164403
Country of Origin
Korea, Republic of

Dimensions

Size
0.035 in

Details

For Use With
Mild Steel
Polarity
DC(+)
Elongation (Minimum Required)
22%
Item
Welding Wire
Tensile Strength (Minimum Required)
480 MPa
Includes
2 10-pound spools
Weld Metal Composition
C: 0.04, Si: 0.60, Mn: 1.50, P: 0.014, S: 0.010
Material
Carbon Steel
Yield Strength (Minimum Required)
400 MPa
Standards
AWS A5.18-07: E70C-6M

Description

The E70C-6M Mild Steel Flux Cored Wire is designed for high-performance welding of 490MPa tensile strength steel in demanding fabrication environments. Supplied in a .035'' or .045'' diameter on a 10-pound spool, its available in single or double spool options for convenience. This metal-type flux cored wire is ideal for flat and horizontal position welding on structures like bridges, offshore platforms, ship hulls, machinery, and general fabrications. It delivers excellent penetration, low hydrogen content, and strong resistance to porosity, resulting in clean, reliable welds. With good wetting characteristics and mechanical integrity, it supports both single and multi-pass welding in semi-automatic and automatic processes. The wire operates on DCEP DC+ and is compatible with 100% CO2 or Argon/CO2 gas mixtures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.