
E70C-6M Mild Steel .045in Flux-Cored Wire 10-Pound Spool
Mfr # 21145010(KW)
Zoro # G016305332
product price:Â $40.79
/eaKey Features
Weld Metal Composition
C: 0.04, Si: 0.60, Mn: 1.50, P: 0.014, S: 0.010
For Use With
Mild Steel
Yield Strength (Minimum Required)
400 MPa
Polarity
DC(+)
Elongation (Minimum Required)
22%
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21145010(KW)
Zoro #
G016305332
UPC #
657725981079
Country of Origin
Korea, Republic of
Dimensions
Size
0.045 in
Details
Weld Metal Composition
C: 0.04, Si: 0.60, Mn: 1.50, P: 0.014, S: 0.010
For Use With
Mild Steel
Yield Strength (Minimum Required)
400 MPa
Polarity
DC(+)
Elongation (Minimum Required)
22%
Material
Carbon Steel
Item
Welding Wire
Includes
10-pound spool
Standards
AWS A5.18-07: E70C-6M
Tensile Strength (Minimum Required)
480 MPa
Description
The E70C-6M Mild Steel Flux Cored Wire is designed for high-performance welding of 490MPa tensile strength steel in demanding fabrication environments. Supplied in a .035'' or .045'' diameter on a 10-pound spool, its available in single or double spool options for convenience. This metal-type flux cored wire is ideal for flat and horizontal position welding on structures like bridges, offshore platforms, ship hulls, machinery, and general fabrications. It delivers excellent penetration, low hydrogen content, and strong resistance to porosity, resulting in clean, reliable welds. With good wetting characteristics and mechanical integrity, it supports both single and multi-pass welding in semi-automatic and automatic processes. The wire operates on DCEP DC+ and is compatible with 100% CO2 or Argon/CO2 gas mixtures.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.