E71T-11 Gasless Flux-Cored MIG .030in Welding Wire 2-Pound Spool, 20PK
- Mfr # 80000005(KW11)-20
- Zoro # G916305470
product price:Â
$
196.99
/pk of 20, $9.85/ea
Free Shipping & Returns
Key Features
Wire Diameter
0.030 in
For Use With
High Tensile Steel
Wire Metal Composition
C : 0.10 Si : 0.10 Mn : 0.55 P : 0.015 S : 0.006 Al : 1.21
Material
Carbon Steel
Polarity
DC(-)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80000005(KW11)-20
- Zoro #
- G916305470
- UPC #
- 692769191831
- Country of Origin
- China
Dimensions
- Wire Diameter
- 0.030 in
Details
- Item
- Welding Wire
- For Use With
- High Tensile Steel
- Wire Metal Composition
- C : 0.10 Si : 0.10 Mn : 0.55 P : 0.015 S : 0.006 Al : 1.21
- Material
- Carbon Steel
- Polarity
- DC(-)
- Includes
- 20 Spools
- Standards
- AWS A5.20-07: E71T-11
- Weld Metal Mechanical Properties
- Y.S. : 500 Mpa T.S. : 530 Mpa El. : 23 %
Description
This E71T-11 flux cored wire is a self-shielded welding solution ideal for outdoor and general fabrication work. Designed for welding 490 MPa high tensile steel, it eliminates the need for external shielding gas, making it convenient and portable. Each spool weighs 2 pounds and fits most standard wire feeders with a 4-inch spool diameter. It operates on DCEN electrode negative and delivers reliable welds with excellent arc stability, low spatter, and smooth bead appearance. The wire features efficient slag removal and high deposition rates, improving productivity on structural and maintenance projects. Meeting AWS A5.20-07 standards, this wire delivers strong mechanical performance with a tensile strength of 530 MPa and 23% elongation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.