E71T-11 Gasless Flux-Cored MIG .030in Welding Wire 2-Pound Spool, 8PK

  • Mfr # 80000005(KW11)-8

  • Zoro # G616305374


product price:  $78.85
/pk 8, $9.86/ea
Free Shipping & Returns

Key Features

Polarity
DC(-)
Weld Metal Mechanical Properties
Y.S. : 500 Mpa T.S. : 530 Mpa El. : 23 %
Wire Diameter
0.030 in
Material
Carbon Steel
For Use With
High Tensile Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80000005(KW11)-8
Zoro #
G616305374
UPC #
692769191817
Country of Origin
China

Dimensions

Wire Diameter
0.030 in

Details

Item
Welding Wire
Polarity
DC(-)
Weld Metal Mechanical Properties
Y.S. : 500 Mpa T.S. : 530 Mpa El. : 23 %
Material
Carbon Steel
For Use With
High Tensile Steel
Standards
AWS A5.20-07: E71T-11
Includes
8 Spools
Wire Metal Composition
C : 0.10 Si : 0.10 Mn : 0.55 P : 0.015 S : 0.006 Al : 1.21

Description

This E71T-11 flux cored wire is a self-shielded welding solution ideal for outdoor and general fabrication work. Designed for welding 490 MPa high tensile steel, it eliminates the need for external shielding gas, making it convenient and portable. Each spool weighs 2 pounds and fits most standard wire feeders with a 4-inch spool diameter. It operates on DCEN electrode negative and delivers reliable welds with excellent arc stability, low spatter, and smooth bead appearance. The wire features efficient slag removal and high deposition rates, improving productivity on structural and maintenance projects. Meeting AWS A5.20-07 standards, this wire delivers strong mechanical performance with a tensile strength of 530 MPa and 23% elongation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.