E71T-11 Gasless Flux-Cored MIG .035in Welding Wire 10-Pound Spool

  • Mfr # 80000008(KW11)

  • Zoro # G416305284


product price:  $46.85
/ea

Key Features

Wire Metal Composition
C : 0.10 Si : 0.10 Mn : 0.55 P : 0.015 S : 0.006 Al : 1.21
Weld Metal Mechanical Properties
Y.S. : 500 Mpa T.S. : 530 Mpa El. : 23 %
Wire Diameter
0.035 in
Polarity
DC(-)
Includes
1 Spool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80000008(KW11)
Zoro #
G416305284
UPC #
689733276977
Country of Origin
China

Dimensions

Wire Diameter
0.035 in

Details

Wire Metal Composition
C : 0.10 Si : 0.10 Mn : 0.55 P : 0.015 S : 0.006 Al : 1.21
Weld Metal Mechanical Properties
Y.S. : 500 Mpa T.S. : 530 Mpa El. : 23 %
Item
Welding Wire
Polarity
DC(-)
Includes
1 Spool
For Use With
High Tensile Steel
Standards
AWS A5.20-07: E71T-11
Material
Carbon Steel

Description

The 10-pound spool of E71T-11 Gasless Flux-Cored MIG Welding Wire is engineered for efficient and reliable welding of high tensile steel. Available in sizes of 0.030 inches and 0.035 inches, and offered as a single spool or a set of two, this wire is suitable for outdoor welding without the need for shielding gas. Its typical applications include general fabrication and structural work that does not require impact properties. Designed to deliver a smooth welding experience, it features good arc stability, low spatter generation, and easy slag removal for clean, quality welds. This wire is compatible with DCEN polarity and is delivered on an 8-inch diameter spool for ease of use. Its chemical composition ensures high efficiency and a consistent bead shape, making it a valuable tool for demanding welding projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.