
E71T-11 Gasless Flux-Cored MIG .035in Welding Wire 2-Pound Spool, 2PK
Mfr # 80000007(KW11)-2
Zoro # G516305535
product price:Â $18.89
/pk 2, $9.45/eaKey Features
Polarity
DC(-)
Wire Diameter
0.035 in
Includes
2 Spools
For Use With
High Tensile Steel
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80000007(KW11)-2
Zoro #
G516305535
UPC #
600137573349
Country of Origin
China
Dimensions
Wire Diameter
0.035 in
Details
Polarity
DC(-)
Includes
2 Spools
For Use With
High Tensile Steel
Material
Carbon Steel
Standards
AWS A5.20-07: E71T-11
Weld Metal Mechanical Properties
Y.S. : 500 Mpa T.S. : 530 Mpa El. : 23 %
Wire Metal Composition
C : 0.10 Si : 0.10 Mn : 0.55 P : 0.015 S : 0.006 Al : 1.21
Item
Welding Wire
Description
This E71T-11 flux cored wire is a self-shielded welding solution ideal for outdoor and general fabrication work. Designed for welding 490 MPa high tensile steel, it eliminates the need for external shielding gas, making it convenient and portable. Each spool weighs 2 pounds and fits most standard wire feeders with a 4-inch spool diameter. It operates on DCEN electrode negative and delivers reliable welds with excellent arc stability, low spatter, and smooth bead appearance. The wire features efficient slag removal and high deposition rates, improving productivity on structural and maintenance projects. Meeting AWS A5.20-07 standards, this wire delivers strong mechanical performance with a tensile strength of 530 MPa and 23% elongation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.