E71T-11 Gasless Flux-Cored MIG .035in Welding Wire 33-Pound Spool

  • Mfr # 80000010-33(KW11)

  • Zoro # G416305338


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Wire Diameter
0.035 in
For Use With
High Tensile Steel
Wire Metal Composition
C : 0.10 Si : 0.10 Mn : 0.55 P : 0.015 S : 0.006 Al : 1.21
Polarity
DC(-)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
80000010-33(KW11)
Zoro #
G416305338
UPC #
692769191930
Country of Origin
China

Dimensions

Wire Diameter
0.035 in

Details

Item
Welding Wire
Material
Carbon Steel
For Use With
High Tensile Steel
Wire Metal Composition
C : 0.10 Si : 0.10 Mn : 0.55 P : 0.015 S : 0.006 Al : 1.21
Polarity
DC(-)
Weld Metal Mechanical Properties
Y.S. : 500 Mpa T.S. : 530 Mpa El. : 23 %
Includes
1 Spool
Standards
AWS A5.20-07: E71T-11

Description

This E71T-11 flux cored welding wire is designed for gasless welding of 490 MPa high tensile steel in outdoor and draft-prone environments. Each 33-pound spool offers long-lasting performance, ideal for continuous welding in structural fabrication and general-purpose repairs. Operating on DCEN electrode negative, the wire delivers stable arcs, low spatter, and smooth bead profiles. It provides high efficiency and excellent slag removal, minimizing post-weld cleanup and improving overall workflow. With no shielding gas required, this wire is convenient for field jobs or settings without gas access. Conforming to AWS A5.20-07 standards, it ensures strong welds with high tensile strength and reliable mechanical properties.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.