E71T-1C/1M Mild Steel .045in Flux-Cored Wire 33-Pound Spoo, 24 Spools on a Pallet

  • Mfr # 21045033-24

  • Zoro # G016305394


product price:  $2,642.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Material
Carbon Steel
Wire Diameter
0.045 in
For Use With
Mild Steel
Polarity
DC(+)
Yield Strength (Minimum Required)
390 MPa
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21045033-24
Zoro #
G016305394
UPC #
657725980669
Country of Origin
Korea, Republic of

Dimensions

Wire Diameter
0.045 in

Details

Item
Welding Wire
Material
Carbon Steel
For Use With
Mild Steel
Polarity
DC(+)
Yield Strength (Minimum Required)
390 MPa
Elongation (Minimum Required)
22%
Tensile Strength (As Welded)
490-670MPa
Spool Count
24
Includes
24 spools
Weld Metal Composition
C: 0.03, Si: 0.59, Mn: 1.44, P: 0.013, S: 0.010
Standards
AWS A5.20-07: E71T-1C/-1M

Description

The E71T-1C/1M Mild Steel Flux Cored Wire on palletized 33-pound spools is engineered for industrial-scale welding of 490MPa high tensile steel. Available in wire sizes of .045'', .052'', and 1/16'', this titania-type flux cored wire supports all-position welding across a range of heavy-duty applications. Ideal for shipbuilding, offshore structures, bridge construction, machinery, and general fabrication, it provides stable arc performance and consistent weld quality. Each pallet offers flexible quantity options of 12, 24, 36, or 72 spools, catering to production-scale operations. This wire produces low fumes, minimal spatter, and clean, smooth beads, with good impact strength at low temperatures. It operates with 100% CO2 or 75% Argon / 25% CO2 shielding gas using DCEP DC+, and conforms to AWS A5.20-07 E71T-1C/1M standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.