
E71T-1C/1M Mild Steel .052in Flux-Cored Wire 33-Pound Spool, 36 Spools on a Pallet
Mfr # 21052033-36
Zoro # G616305527
product price:Â $3,963.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
Key Features
Material
Carbon Steel
Wire Diameter
0.052 in
For Use With
Mild Steel
Spool Count
36
Polarity
DC(+)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21052033-36
Zoro #
G616305527
UPC #
657725980713
Country of Origin
Korea, Republic of
Dimensions
Wire Diameter
0.052 in
Details
Item
Welding Wire
Material
Carbon Steel
For Use With
Mild Steel
Spool Count
36
Polarity
DC(+)
Includes
36 spools
Weld Metal Composition
C: 0.03, Si: 0.59, Mn: 1.44, P: 0.013, S: 0.010
Elongation (Minimum Required)
22%
Yield Strength (Minimum Required)
390 MPa
Tensile Strength (As Welded)
490-670MPa
Standards
AWS A5.20-07: E71T-1C/-1M
Description
The E71T-1C/1M Mild Steel Flux Cored Wire on palletized 33-pound spools is engineered for industrial-scale welding of 490MPa high tensile steel. Available in wire sizes of .045'', .052'', and 1/16'', this titania-type flux cored wire supports all-position welding across a range of heavy-duty applications. Ideal for shipbuilding, offshore structures, bridge construction, machinery, and general fabrication, it provides stable arc performance and consistent weld quality. Each pallet offers flexible quantity options of 12, 24, 36, or 72 spools, catering to production-scale operations. This wire produces low fumes, minimal spatter, and clean, smooth beads, with good impact strength at low temperatures. It operates with 100% CO2 or 75% Argon / 25% CO2 shielding gas using DCEP DC+, and conforms to AWS A5.20-07 E71T-1C/1M standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.