
E71T-1C/1M Mild Steel 1/16in Flux-Cored Wire 33-Pound Spool
Mfr # 21116033
Zoro # G416305406
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Elongation (Minimum Required)
22%
For Use With
Mild Steel
Polarity
DC(+)
Tensile Strength (As Welded)
490-670MPa
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21116033
Zoro #
G416305406
UPC #
600137573417
Country of Origin
Korea, Republic of
Dimensions
Wire Diameter
1/16 in
Details
Elongation (Minimum Required)
22%
For Use With
Mild Steel
Polarity
DC(+)
Tensile Strength (As Welded)
490-670MPa
Material
Carbon Steel
Yield Strength (Minimum Required)
390 MPa
Weld Metal Composition
C: 0.03, Si: 0.59, Mn: 1.44, P: 0.013, S: 0.010
Standards
AWS A5.20-07: E71T-1C/-1M
Includes
33-pound spool
Item
Welding Wire
Description
The E71T-1C/1M Mild Steel Flux Cored Wire is a high-performance solution for welding 490MPa tensile strength steel across demanding industrial applications. Supplied on a 33-pound spool, it is available in multiple wire sizes including .035'', .045'', .052'', and 1/16'' to suit a range of welding setups. This titania-type wire supports all-position welding and is well-suited for shipbuilding, offshore structures, bridges, heavy machinery, and general fabrication. It offers low fume emissions, strong arc stability, and produces smooth, low-spatter welds with a clean bead shape. The wire can be used with either 100% CO2 or a 75% Argon / 25% CO2 shielding gas and requires DCEP DC+. Certified to AWS A5.20-07 E71T-1C/1M, it also provides reliable impact strength at low temperatures and excellent mechanical integrity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.