E71T-1C/1M Mild Steel 1/16in Flux-Cored Wire 33-Pound Spool, 36 Spools on a Pallet

  • Mfr # 21116033-36

  • Zoro # G316305438


product price:  $3,963.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Material
Carbon Steel
Wire Diameter
1/16 in
For Use With
Mild Steel
Weld Metal Composition
C: 0.03, Si: 0.59, Mn: 1.44, P: 0.013, S: 0.010
Includes
36 spools
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
21116033-36
Zoro #
G316305438
UPC #
657725980751
Country of Origin
Korea, Republic of

Dimensions

Wire Diameter
1/16 in

Details

Item
Welding Wire
Material
Carbon Steel
For Use With
Mild Steel
Weld Metal Composition
C: 0.03, Si: 0.59, Mn: 1.44, P: 0.013, S: 0.010
Includes
36 spools
Spool Count
36
Elongation (Minimum Required)
22%
Tensile Strength (As Welded)
490-670MPa
Yield Strength (Minimum Required)
390 MPa
Standards
AWS A5.20-07: E71T-1C/-1M
Polarity
DC(+)

Description

The E71T-1C/1M Mild Steel Flux Cored Wire on palletized 33-pound spools is engineered for industrial-scale welding of 490MPa high tensile steel. Available in wire sizes of .045'', .052'', and 1/16'', this titania-type flux cored wire supports all-position welding across a range of heavy-duty applications. Ideal for shipbuilding, offshore structures, bridge construction, machinery, and general fabrication, it provides stable arc performance and consistent weld quality. Each pallet offers flexible quantity options of 12, 24, 36, or 72 spools, catering to production-scale operations. This wire produces low fumes, minimal spatter, and clean, smooth beads, with good impact strength at low temperatures. It operates with 100% CO2 or 75% Argon / 25% CO2 shielding gas using DCEP DC+, and conforms to AWS A5.20-07 E71T-1C/1M standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.