
E71T-GS Gasless Flux-Cored MIG .035in Welding Wire 10-Pound Spool, 2PK
Mfr # 80000008(KW)-2
Zoro # G816305341
product price:Â $95.59
/pk 2, $47.80/ea
Free Shipping & Returns
Key Features
Includes
2 Spools
Polarity
DC(-)
Wire Metal Composition
C : 0.10 Si : 0.10 Mn : 0.55 P : 0.014 S : 0.006 Al : 1.21
Weld Metal Mechanical Properties
Y.S. : 489 Mpa T.S. : 520 Mpa El. : 22 %
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80000008(KW)-2
Zoro #
G816305341
UPC #
689733276878
Country of Origin
China
Dimensions
Wire Diameter
0.035 in
Details
Includes
2 Spools
Polarity
DC(-)
Wire Metal Composition
C : 0.10 Si : 0.10 Mn : 0.55 P : 0.014 S : 0.006 Al : 1.21
Weld Metal Mechanical Properties
Y.S. : 489 Mpa T.S. : 520 Mpa El. : 22 %
Item
Welding Wire
Material
Carbon Steel
For Use With
High Tensile Steel
Standards
AWS A5.20-07: E71T-GS
Description
The 10-pound spool of E71T-GS Gasless Flux-Cored MIG Welding Wire is ideal for outdoor welding projects without the need for shielding gas. This wire is available in 0.030-inch and 0.035-inch sizes and can be purchased as a single spool or a set of two for added flexibility. Designed for welding 490 MPa high-tensile steel, it is suitable for general fabrication and structural work that does not require impact properties. Its features include excellent arc stability, minimal spatter, and efficient slag removal for clean and precise welds. The wires chemical composition and mechanical properties ensure reliability and consistent performance for demanding applications. Delivered on an 8-inch spool, it is compatible with DCEN polarity, making it an efficient solution for outdoor and shop welding tasks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.