E71T-GS Gasless Flux-Cored MIG .045in Welding Wire 33-Pound Spool

  • Mfr # 80000011-33(KW)

  • Zoro # G716305328


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Wire Diameter
0.045 in
Weld Metal Mechanical Properties
Y.S. : 489 Mpa T.S. : 520 Mpa El. : 22 %
Standards
AWS A5.20-07: E71T-GS
Wire Metal Composition
C : 0.10 Si : 0.10 Mn : 0.55 P : 0.014 S : 0.006 Al : 1.21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80000011-33(KW)
Zoro #
G716305328
UPC #
692769191923
Country of Origin
China

Dimensions

Wire Diameter
0.045 in

Details

Item
Welding Wire
Material
Carbon Steel
Weld Metal Mechanical Properties
Y.S. : 489 Mpa T.S. : 520 Mpa El. : 22 %
Standards
AWS A5.20-07: E71T-GS
Wire Metal Composition
C : 0.10 Si : 0.10 Mn : 0.55 P : 0.014 S : 0.006 Al : 1.21
Includes
1 Spool
Polarity
DC(-)
For Use With
High Tensile Steel

Description

The E71T-GS Flux Cored Gasless Weld Wire in a 33-pound spool is built for high-strength welding tasks involving 490MPa tensile steel. This self-shielded wire enables effective outdoor welding without the need for external shielding gas. Available in wire sizes of 0.035'' 0.9mm and 0.045'' 1.2mm, it supports general fabrication and structural applications where impact resistance is not required. It delivers strong performance with stable arcs, minimal spatter, and excellent slag removal. Welders will appreciate the smooth bead formation and high operational efficiency it offers. Designed for use with DCEN polarity, this wire meets AWS A5.20-07 standards and ensures reliable weld integrity in demanding conditions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.