ENi-CI 1/8in Nickel 99 Cast Iron Welding Electrode 14in Repair & Maintenance Rod 10-Pound Box
- Mfr # 40NICI00-108-10
- Zoro # G716305427
product price:
$
433.99
/ea
Free Shipping & Returns
Key Features
Material
Nickel Core with Graphite Coating
Standards
AWS A5.15: ENICI
Overall Length
14
Diameter
1/8 in
For Use With
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40NICI00-108-10
- Zoro #
- G716305427
- UPC #
- 732262166100
- Country of Origin
- India
Dimensions
- Overall Length
- 14
- Diameter
- 1/8 in
- Gauge Size
- 1/8
Details
- Item
- Welding Rods
- Material
- Nickel Core with Graphite Coating
- Standards
- AWS A5.15: ENICI
- For Use With
- Cast Iron
- Bundle Weight
- 10 pounds
- Polarity
- AC/DC(+)
- Recommended Amps
- 70-110
Description
The ENi-CI Nickel 99 Cast Iron Welding Electrode is designed for high-quality repairs and joining of cast iron, alloy cast iron, and malleable cast iron components. Featuring a graphite-type coating, it is ideal for applications such as motor beds, cylinder covers, gears, and casings. This electrode produces a weld deposit that is easily machinable, making post-weld finishing simpler and more efficient. Available in 1/8'' 14'' length and 3/32'' 12'' length sizes, it comes in bundle weights of 1 lb, 2 lbs, 5 lbs, 10 lbs to match various job requirements. For effective results, ensure proper base metal preparation, preheat as needed between 150-300°C, and redry electrodes before use. Certified to AWS A5.15-90 ENi-CI standards, this rod provides solid performance for critical repair work.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.